Learn More
Honeywell™ Flat-Fold Filtering Facepiece, FFP1 NRD
Ergonomic design with outstanding levels of comfort and adjustability for use in the most demanding environments.
Brand: Honeywell™ 1031591
3.58 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Flat-fold respirator packed in an individual sealed bag provides easy transportation and storage and prevents contamination before use
- Preformed and colored nosebridge for perfect adjustment also serves to identify its classification
- Wide field of vision
- Cut-out shape facilitates simultaneous use of safety goggles
- Large inner volume for enhanced breathing comfort
- Fluid-resistant outer shell for protection from liquid splashes
- Very soft internal lining for optimum comfort
- Ultra-soft and hypoallergenic Willtech™ nose seal with absorptive properties for exceptional comfort and fit
- Shielded exhalation valve with an exclusive design to avoid damage to the membrane while providing very low exhalation resistance
- Welded strap prevents irritation at the fastening point
- Lightweight respirator (12 g) reduces fatigue
- No latex, silicone, or PVC
- No restriction with regard to applications and allergies
- Environmentally friendly
Specifications
EC Category PPE: 3, QA: ISO 9001/2000, EC Certificate: 0082 1637 079 05 14 0130, EC Attestation: 0082 1637 079 05 14 0130, EN149.2001+A1:2009 | |
Medium | |
12 g |
Flat-fold Facemask | |
Yes |