missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Flat Stainless Steel Cover With 6 Openings 87 mm And Concentric Ring Sets, For Wnb22
Shop All Memmert Products
Click to view available options
For Use With (Equipment):
14 L and 22 L Baths
Unit Size:
Each
Specifications
Specifications
| For Use With (Equipment) | 14 L and 22 L Baths |
| Material | Stainless Steel |
| No. of Positions | 6 |
| Warranty | 3 Years |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction