missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Flatpack Freezer Boxes

Outlasts carboard alternatives and reduces the chance of mould growth. Fisherbrand™ Flatpack Freezer Boxes can freeze and thaw multiple times without a problem.

Brand:  Fisherbrand™ HS120387

61.63 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15326538

  • £115.00 / Pack of 10
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
  • Boxes fit in standard freezer racks
  • Easy to assemble
  • Constructed from corrugated polypropylene
  • More durable than cardboard boxes
  • Not susceptible to moisture
  • Significantly reduces the chance of mould
  • Dividers included with the boxes
  • Store down to temperatures of -80°C
Specifications

Specifications

Lid
Polypropylene
Freezer Box
Lid and Dividers
5 x 5
133 mm
75 mm
1.105 kg
Natural
Square
25 (5 mL Tubes)
10 Pack
133 x 133 x 75 mm
133 mm
22.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Browse exclusive prices for our academic customers
    Promo Code: 25081

    Expires2025-12-31

    New Offer
    Save Now
  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    0

    Hours

    13

    Minutes

    7

    Seconds

    31
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
  • Multiple Manufacturers
    Up to 60% off
    Promo Code24119

    Expires2025-04-30

  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    0

    Hours

    13

    Minutes

    7

    Seconds

    31
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Flatpack Freezer Boxes >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.