missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flatpack Freezer Boxes
Shop All Fisherbrand Products
Click to view available options
Color:
Blue
Natural
Purple
Red
Holds:
144 (0.2 mL Tubes)
16 (50 mL Tubes)
25 (5 mL Tubes)
36 (15 mL Tubes)
81 (0.5 mL Tubes)
81 (1.5 to 2 mL Tubes)
Tube Array:
12 x 12
4 x 4
5 x 5
6 x 6
9 x 9
Dimensions (L x W x H):
133 x 130 x 30 mm
133 x 130 x 42 mm
133 x 133 x 51 mm
133 x 133 x 75 mm
145 x 147 x 120 mm
Unit Size:
Pack of 10
Description
- Cryoboxes are supplied flat-pack eliminating the hassle of stacking and reduces the amount of space needed for storage
- Boxes fit in standard freezer racks
- Easy to assemble
- Constructed from corrugated polypropylene
- More durable than cardboard boxes
- Not susceptible to moisture
- Significantly reduces the chance of mould
- Dividers included with the boxes
- Store down to temperatures of -80°C
Specifications
Specifications
| Closure Type | Lid |
| Color | Purple |
| Material | Polypropylene |
| Shape | Rectangular |
| Type | Freezer Box |
| Holds | 16 (50 mL Tubes) |
| Includes | Lid and Dividers |
| Quantity | 10 Pack |
| Tube Array | 4 x 4 |
| Dimensions (L x W x H) | 145 x 147 x 120 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction