missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Fleece Hat
Euro Protection™ Fleece Hat is constructed of thick, 300g/m2 polar fleece for warmth.
£67.00
Specifications
Product Type | Hat |
---|---|
Material | Polar Fleece |
Thickness | 300 gsm |
Includes | Cord for tightening |
Description
- Constructed of 100% polyester polar fleece,300g/m2
- Includes black tightening cord for secure fit
Specifications
Hat | |
Polar Fleece | |
300 gsm | |
Cord for tightening |