missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Fleece Jacket Basic 8950-Black
44.49 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Description
- Material: 100% polyester
- The ideal partner all year round: Warms when worn separately at cool temperatures or in bad weather in combination with other weather jackets
- Stand-up collar and zip panel with chin guard, visible plastic zip in the front centre
- 1 breast pocket left and 2 side pockets with visible plastic zips, contrast stitching, hem width adjustable with elastic, longer back, high breathability, reflective details for better visibility
- Size: S - 6XL
- Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
Specifications
Size | Large |
Gender | Men's |
Color | Black |
Closure Type | Zipper |
Disposable | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'