Learn More
Sperian™ Honeywell™ V-Maxx™ Ventilated Safety Glasses
Fits a wide variety of workers and can be worn over prescription eyewear and with half-mask respirators. Sperian™ Honeywell™ V-Maxx™ Ventilated Safety Glasses have a sporty style for increased wearer acceptance.
Brand: Sperian™ 1006194
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- 180° field of vision for distortion-free peripheral vision
- Rotating strap attachment system provides easier use with hard hats
- Compliant with splash resistance tests
- Indirect ventilation prevents overheating
- Anti-fog clear polycarbonate lenses
Specifications
Anti-fog | |
Clear | |
Impact Passes at 120 m/s | |
10/Pk. | |
Polycarbonate |
ISO 9001 / 2000 | |
Safety Goggles | |
Neoprene | |
Indirect |