missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ V-Maxx™ Ventilated Safety Glasses
Fits a wide variety of workers and can be worn over prescription eyewear and with half-mask respirators. Sperian™ Honeywell™ V-Maxx™ Ventilated Safety Glasses have a sporty style for increased wearer acceptance.
Brand: Sperian™ 1011381
Description
- 180° field of vision for distortion-free peripheral vision
- Rotating strap attachment system provides easier use with hard hats
- Compliant with splash resistance tests
- Indirect ventilation prevents overheating
- Anti-fog clear polycarbonate lenses
Specifications
ISO 9001 / 2000 | |
Clear | |
Automotive Industry, Building Industry, Chemical Industry | |
Neoprene | |
Indirect | |
Liquid Silicone |
Anti-fog | |
Safety Goggles | |
Blue | |
1 Ea. | |
Polycarbonate | |
Yes |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction