missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Flexelene™ 135 C Tubing
Use Flexelene 135 C for processes or lab work that require stringent certifications
Brand: Cole-Parmer™ 96181-08
This item is not returnable.
View return policy
Description
- ADI- and DEHP-free for the highest level of purity in your process.
- Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications.
- Translucent, with no plasticizers, latex, or vinyl acetate.
- Flexelene 135 C is also animal-derived ingredient-free.
- Flexible tubing made of non-allergenic materials.
- Ultra-low extractables and leachables.
- FDA compliant and meets USP Class VI requirements.
- Flexelene 135 C includes only additives approved in accordance with EP 3.1.3 and 3.1.6.
- Base resin conforms with EC directive 202/72/EC.
- Designed with the needs of bioprocessing and the pharmaceutical industry in mind.
- Sterilize: Autoclave, ethylene oxide, e-beam or gamma irradiation.
Specifications
3A;NSF-51;Non-DEHP;Non-Phthalate;USP;ADCF;European Pharmacopoeia;FDA;NSF-61 | |
Autoclavable | |
Flexelene | |
50 ft. | |
1.6 mm | |
-46°F | |
50 ft./Pk. | |
Translucent | |
275°F |
Made with no plasticizers, latex, or vinyl acetate, Flexelene 135 C is also animal-derived ingredient-free. This flexible tubing is made of non-allergenic materials and offers ultra-low extractables and leachables. | |
9.6 mm | |
12.7 mm | |
15.2 m | |
Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications. | |
-43°C | |
Autoclave, ethylene oxide, e-beam, or gamma irradiation. | |
17 psi | |
135°C |