missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Flexible Brushes
Soft, single row of bristles fits easily into flask necks.
£48.35
Specifications
Product Type | Flexible Brush |
---|---|
Bristle Type | Soft |
Handle Material | Plastic |
Handle Type | Flexible |
Includes | Hanging ring |
Product Code | Brand | Length (English) | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | For Use With (Equipment) | Price | Quantity & Availability | |||
12331693
|
Fisherbrand
|
14.17 in. | 36 cm | 500mL flasks |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Soft, single row of bristles fits easily into flask necks.
- Plastic handle bends to allow bristles to fit into container
- Handle has hanging ring
Specifications
Flexible Brush | |
Plastic | |
Hanging ring |
Soft | |
Flexible | |
1 |