missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Flexible Discharge Tubing for seripettor™ Bottletop Dispensers
PTFE dosing tube is spiraled with a length of 800mm. For use with seripettor™ Bottletop Dispensers.
£110.00 - £115.00
Specifications
Product Type | Flexible Discharge Tube |
---|---|
Material | PTFE |
Includes | Safety handle |
Length (Metric) | 800 mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | ||||||
10191671
|
BRAND™
704522 |
2 and 10mL Seripettor™ and Seripettor™ Pro bottletop dispenser |
£110.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
10745774
|
BRAND™
704523 |
25mL Seripettor™ and Seripettor™ Pro bottletop dispenser |
£115.00
Each |
Estimated Shipment: 07-05-2025
Log in to see stock. |
||||||
Description
- Spiraled PTFE dosing tube
- Length: 800mm
- Includes safety handle
- Not suitable for peroxide
Specifications
Flexible Discharge Tube | |
PTFE | |
Safety handle | |
800 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BRAND™ Flexible Discharge Tubing for seripettor™ Bottletop Dispensers