missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Flexible Material Filament
MakerBot™ Flexible Filament for MakerBot™ Replicator 2 Desktop 3D Printers creates new potential for 3D prints, enabling functional hinges joints and shaped parts.
Brand: MakerBot™ MKS-000032
Additional Details : Weight : 1.00000kg
Description
- Be sure your build plate is level, clean, and oil-free
- Glass Temp: 60°C
- Melting Temp: 58 to 60°C
- Nozzle Temp: 100°C
- Spool Diameter: 20.32 cm
- Spool Width: 7.62 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
Natural | |
Replicator 2 3D Printer | |
Flexible Filament |