missing translation for 'onlineSavingsMsg'
Learn More

De Buyer™ Flexible Spatula

Product Code. 11932625
Click to view available options
Length (Metric):
240 mm
340 mm
420 mm
Unit Size:
Each

Product Code. 11932625

Brand: De Buyer™ 4891.24N

Only null left
Add to basket
Add to basket

Scoop, spread and scrape ingredients using the De Buyer™ Flexible Spatula. The spatula can withstand temperatures up to 100°C.

  • Thermoplasticized
  • Up to 100 degrees maximum
  • Plastic handle

Specifications

Quantity 1 Ea.
Product Type Flexible Spatula
Temperature (Metric) Max 100°C
Material Rubber
Length (Metric) 240 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.