missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ FlipStrip™ Microtube Racks with Lid
Shop All MBP Molecular BioProducts Products
missing translation for 'orderingAttributeHoverText'
Color:
Blue
Fluorescent Green
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Fluorescent Orange
Fluorescent Pink
Green
Purple
Red
Red, Green, Yellow, or Blue
Yellow
missing translation for 'unitSize'
Each
Pack of 12
Description
Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.
- Holds 0.2mL strips and 1.5mL tubes on one side, 0.5mL tubes on other
- Stable, low-profile design with an alphanumeric grid for easy tube identification
- Lid protects samples and allows racks to be stacked
- Several colors available
Specifications
Specifications
| Product Type | Flipstrip Rack |
| Color | Purple |
| Holds | Tubes (0.5 mL), Tubes (1.5 mL), Tubes (2 mL) |
| Material | Recycled Plastic |
| Stackable | Yes |
| No. per Case | 12 Racks |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction