missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ FlipStrip™ Microtube Racks with Lid
Shop All MBP Molecular BioProducts Products

Click to view available options
Color:
Blue
Fluorescent Green
Fluorescent Green, Fluorescent Orange, Fluorescent Pink, Purple
Fluorescent Orange
Fluorescent Pink
Green
Purple
Red
Red, Green, Yellow, or Blue
Yellow
Unit Size:
Each
Pack of 12
Description
Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.
- Holds 0.2mL strips and 1.5mL tubes on one side, 0.5mL tubes on other
- Stable, low-profile design with an alphanumeric grid for easy tube identification
- Lid protects samples and allows racks to be stacked
- Several colors available
Specifications
Specifications
| Product Type | Flipstrip Rack |
| Description | Flipstrip Rack |
| Autoclavable | Not Autoclavable |
| Color | Fluorescent Orange |
| Holds | Microtubes (0.5 mL), Microtubes (1.5 mL), Microtubes (2 mL) |
| Material | Recycled Plastic |
| Shape | Rectangular |
| Stackable | Yes |
| No. per Case | 12 Racks |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction