missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Floor Marking Arrow with Anti-Slip Effect
Create a visual pathway to aid a fast exit during power outages and emergency situations with this Floor Marking Arrow with Anti-Slip Effect.
Brand: Brady™ 251920
Code : NEW
Additional Details : Weight : 0.22400kg
Description
- Create a visual pathway to aid a fast exit during power outages and emergency situations.
Specifications
175 x 110 mm | |
4.33 in. | |
Self-adhesive | |
Photoluminescent on Green, Green | |
Anti-skid Tape | |
Aluminum |
1 Ea. | |
6.89 in. | |
Photoluminescent arrow with anti-skid top | |
Road marking arrow | |
110 mm | |
175 mm |