missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Florentine Flask, Plastic-coated For Stuart™ Rotary Evaporators
Plastic coating prevents shattering. Used with Stuart™ Rotary Evaporators.
£241.44 - £362.90
Specifications
Description | Evaporating flask |
---|---|
Material | Plastic-coated Glass |
Standard Taper Joint | 29/32 |
Bottom Shape | Flat |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12417742
|
Cole-Parmer™
10096-59 |
2 L |
£362.90
Each |
Estimated Shipment: 01-08-2024
Log in to see stock. |
|||||
12447742
|
Cole-Parmer™
10096-62 |
500 mL |
£241.44
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
- For use with Stuart™ rotary evaporators
- Plastic coated glass
- 29/32 socket
Specifications
Evaporating flask | |
Plastic-coated Glass | |
29/32 | |
Flat |