missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Florosil™ -Standard
£207.00 - £815.00
Specifications
Particle Size | 0.15 to 0.25 mm |
---|---|
Type | Florosil-Standard |
Material | Magnesia Silica |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10746342
|
Macherey-Nagel™
815710.1 |
1 kg |
£207.00
1kg |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
10506881
|
Macherey-Nagel™
815710.5 |
5 kg |
£815.00
5kg |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||||
Specifications
0.15 to 0.25 mm | |
Florosil-Standard | |
Magnesia Silica |