missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Flow Indicator Ball

Ideal method of monitoring fluid direction, flow, and color. Kartell™ Flow Indicator Ball can be used horizontally or vertically and the speed of the ball is proportional to the flow.

Brand:  Kartell™ 0053800

Product Code. 11318773

  • £19.20 / Each
Estimated Shipment: 14-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For liquid flow from 50mL/min. in horizontal position
  • For liquid flow from 140mL/min. in vertical position
  • Minimum air flow 3L/min. horizontal
  • Minimum air flow 8L/min. vertical
  • Speed of rotation of ball proportional to flow
  • Not to be used with corrosive fluids or over 50°C
  • Connector has O.D. of 6.5 - 10mm
Specifications

Specifications

Flow Ball Indicator
For liquid flow from 50mL/min. in horizontal position and 140mL/min, in vertical position
102 mm
50 mL/min.
57 mm