missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Flow-Through Cell, 3-in-1, 177-QS
Highly pure Suprasil™ quartz glass flow-through cuvette for absorbance, transmission, and fluorescence measurements and designed with 2 FEP tubing screw connections.
£1095.00 - £1106.77
Specifications
Material | Suprasil Quartz |
---|---|
Includes | Two Screw Connections, FEB Tubing |
Quantity | 1/Pk |
Wavelength Range | 200 - 2500 mm |
Height (Metric) | 35 mm |
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Path Length | Price | Quantity & Availability | |||||
15859824
|
Hellma
176-760-15-40 |
550 μL | 10 x 5 mm |
£1106.77
Each |
Estimated Shipment: 10-07-2025
Log in to see stock. |
|||||
15786962
|
Hellma
176-765-85-40 |
110 μL | 10 x 1 mm |
£1095.00
Each |
Estimated Shipment: 21-08-2025
Log in to see stock. |
|||||
Description
- High-purity synthetic fused silica quartz construction
- UV/VIS range
- Integrated screw connections for FEP tubing
Specifications
Suprasil Quartz | |
1/Pk | |
35 mm |
Two Screw Connections, FEB Tubing | |
200 - 2500 mm | |
12.5 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hellma Flow-Through Cell, 3-in-1, 177-QS