Learn More
Faster™ FlowFAST H-RF 15 Reverse Laminar Flow Powder Weighing Cabinet
FlowFAST H-RF have been widely adopted in many sectors of industry and have applications in a wide range of disciplines such as weighing processes of no/low toxicity powdered substances, sampling and decanting, product transfer, and working with sifting machines.
Brand: Faster™ F00015100000
Description
Ergonomic Design and best space utilization: The angled sloping front shape provides optimum visibility of all objects placed in the interior workspace. The whole front of the cabinet is totally open in order to guarantee the best space available inside the working area and this solution allows the entrance of big devices (such as microscopes).
Weighing accuracy 0.01 mg
Work surface vibrations: 0.002 mm RMS
ECS™ Eco Controling System: The new ECS™ microprocessor employs the latest innovative methods of integrated management of all principal functions of ventilation and filtration - self-regulating all the main filtration and ventilation system components - compensating for declining pressure drops and restoring power balance. Combining the use of AC motor-blower and certified low pressure-drop filters, the new ECS™ controlling system optimize power consumption, reducing CO2 emissions into the environment.
Anti Bacterial Coating: Exclusive Dupont™ ALESTA™ anti-bacterial 'Ag+ cations-based solution', capable to prevent microbial contamination of surfaces thereby inhibiting long term surface growth. Work surface in stainless steel AISI 304 L.
High Level Lighting: The big size safety glass side-windows along with the total opening of the frontal aperture, provide the highest level of luminosity to the work area. Provides over 800 Lux.
Easy handling and maintenance: The cabinet has been conceived to be easily demountable and re-mountable in order to pass through standard 800 mm wide door openings.
Electrical socket fitted as standard in each size model.
Specifications
H14 Hepa | |
FlowFAST H-RF 15 | |
1195 mm |
Stainless Steel | |
47.05 in. | |
61.22 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.