missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ Fluid Point Sampler

Designed to allow rapid point sampling from drums, kegs and most containers. Sampling Systems™ Fluid Point Sampler is ideal for sampling pharmaceuticals, cosmetics and food stuffs.

£401.00 - £505.00

Specifications

Material Stainless Steel (316L)
Includes Silicone Seal
Diameter (Metric) Outer 25 mm
View More Specs

Products 3
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Length (Metric) Price Quantity & Availability  
15819371
View Documents
Sampling Systems™
5551S-1000
300 mL 1000 mm
£447.00
Each
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
15829371
View Documents
Sampling Systems™
5551S-1500
450 mL 1500 mm
£505.00
Each
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
15839371
View Documents
Sampling Systems™
160 mL 600 mm
£401.00
Each
Estimated Shipment: 08-01-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured in 316L stainless steel with a silicone seal (FDA grade)
  • Available in a variety of lengths
  • Easy to clean
Specifications

Specifications

Stainless Steel (316L)
Silicone Seal
25 mm
Videos
SDS
Documents

Documents

Product Certifications