missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluophase™ PFP Javelin™ Guard Columns

Offer convenient, easy to use protection for analytical HPLC columns

£358.00

Specifications

Particle Size 5 μm
Diameter (Metric) Inner 2.1 mm
Stationary Phase PFP
View More Specs

Products 1
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
11553321
View Documents Promotion Details
Thermo Scientific™
82705-022106
20 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Direct-connection, fingertight design for convenience and maximum efficiency
  • Patented design requires no holder, allowing quick and easy replacement
  • Particle size: 5μm
Features of Fluophase PFP (Perfluorophenyl) Solid Phase
  • Perfluorinated phases provide unique selectivity
  • Extra retention and selectivity for halogenenated compounds
  • Excellent for taxane analysis

Specifications

Specifications

5 μm
2.1 mm
PFP
Videos
SDS
Documents

Documents

Product Certifications