Learn More
Fluoride, Ion chromatography standard solution, Specpure™ F∣- 1000μg/mL, Thermo Scientific Chemicals
Description
Fluoride, Ion chromatography standard solution, Specpure™, F∣- 1000μg/ml is used as a standard solution in analytical chemistry and in ion chromatography. It is used for calibration of ion chromatography and other analytical techniques.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

Specifications
Specifications
Quantity | 100 mL |
Vapor Pressure | 23 hPa (17mm Hg) at 20°C |
Physical Form | Liquid |
Solubility | Immiscible with water |
Concentration or Composition (by Analyte or Components) | Sodium fluoride: 0.22%; Water: 99.78% |
Chemical Name or Material | Fluoride |
Product Suggestions
Customers who viewed this item also viewed
Certificates
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1538739 | Certificate of Analysis | 17/03/2025 | 035550.AP,035550.AE |
1538295 | Certificate of Analysis | 13/03/2025 | 035550.AP,035550.AE |
1538294 | Certificate of Analysis | 11/03/2025 | 035550.AP,035550.AE |
1521582 | Certificate of Analysis | 11/03/2025 | 035550.AP,035550.AE |
1535381 | Certificate of Analysis | 11/03/2025 | 035550.AP,035550.AE |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
23Hours
19Minutes
25Seconds
54 -
Multiple Manufacturers
Chromatography and Chemicals Promotion
Explore our new promotion and get up to 70% off some of our most popular products.Promo Code: 24127Expires: 2025-05-31
Days
54Hours
19Minutes
25Seconds
54New Offer Save Up to 70%
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.