missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Fluoro-Max Dyed Blue Aqueous Fluorescent Particles

Achieve improved sensitivity and detectability in analytical methods with internally dyed microspheres that feature bright, high-contrast colors.

Brand:  Thermo Scientific™ B50

 View more versions of this product

Product Code. 11808253

  • £173.00 / 15mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Achieve improved sensitivity and detectability in analytical methods with Thermo Scientific™ Fluoro-Max Blue Aqueous Fluorescent Particles, internally dyed microsphere suspensions that feature bright, high-contrast colors.

Fluoro-max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength. This improves their contrast and visibility relative to background materials. These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.
  • Made of polystyrene (PS)
  • Density of 1.05 g/cm3 and a refractive index of 1.59 @ 589nm (25°C).
  • Packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Trace amounts of surfactant to inhibit agglomeration and promote stability
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.
Blue
Fluorescent Particle
Package Insert Sheet
15 mL
Product stable for a minimum of 24 months
0.05 μm
0.05 μm
1% solids
Dyed polystyrene microspheres in water
Polystyrene
Firefli Fluorescent Blue (365,388,412/ 445,445,473)
1.05g/cm³
1.59 at 589nm (25°C)
<15%
0.05 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.