Learn More
Thermo Scientific™ Fluoro-Max Dyed Green Aqueous Fluorescent Particles
Improve sensitivity and detectability for analytical methods with green aqueous fluorescent particles.
Marca: Thermo Scientific™ G250
Code : LE
Dettagli aggiuntivi : Weight : 0.21600kg
Descrizione
Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.
Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.Features:
- Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
- Aqueous suspensions are packaged as 1% solids
- Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
- Can also be detected using mineral light or black light (UV)
Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Recommended for:
- Filter testing
- Flow tracing
- Biological research
Specifica
Trace amounts of surfactant to inhibit agglomeration and promote stability | |
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling. | |
Green | |
Fluorescent Particle | |
Package Insert Sheet | |
15 mL | |
Product stable for a minimum of 24 months | |
0.25 μm | |
0.25 μm |
1% solids | |
Dyed polystyrene microspheres in water | |
Polystyrene | |
Firefli™ Fluorescent Green (468/508nm) | |
1.05g/cm³ | |
1.59 at 589nm (25°C) | |
<5% | |
0.25 μm |