missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles
Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric) Nominal:
5 μm
10 μm
15 μm
25 μm
30 μm
40 μm
50 μm
70 μm
80 μm
100 μm
120 μm
140 μm
160 μm
Quantity:
1 g
5 g
Color:
Green
Red
missing translation for 'unitSize'
1g
5g
Descripción
Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green and Red Dry Fluorescent Particles, polymer particles that are internally dyed and feature bright, distinct colors.
Made of polystyrene, these Fluoro-Max Green and Red Dry Fluorescent Particles have a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C). They can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer, or an fluorescence activated cell sorter. They can also be detected using mineral light or black light (UV).
Note:
Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Note:
Spectral information is approximate and for reference only. The spectral properties of the dyes are dependent on their concentration and physical environment. The exact excitation and emission maxima may vary depending on the size and composition of the particles.
Recommended for:
- Filter testing
- Flow tracing
- Biological research
Especificaciones
Especificaciones
| Additive | May contain trace amount of dispersant |
| Content And Storage | Store at room temperature in a dry area. Store upright and keep bottle tightly sealed. Respiratory protection from dust is recommended. |
| Contents | Dry dyed polystyrene (DVB) microspheres |
| Color | Green |
| Material | Polystyrene Divinylbenzene (PS-DVB) |
| Product Type | Fluorescent Particle |
| Dye Type | Firefli Fluorescent Green (468/508nm) |
| Includes | Package Insert Sheet |
| No. of Cells | 1.05 x 106/gram |
| Particle Density | 1.05g/cm³ |
| Mostrar más |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido