missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Fluoropore™ Membrane Filters, 3 μm
Hydrophobic membrane with laminated backing for easier handling
£381.00 - £1170.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Color | White |
Filter Type | Screen Filter |
Material | PTFE |
Pore Size | 3.0 μm |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10460411
|
Merck
FSLW02500 |
25 mm |
£423.00
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
10535482
|
Merck
FSLW03700 |
37 mm |
£421.00
Pack of 100 |
Estimated Shipment: 25-10-2024
Log in to see stock. |
|||||
10258300
|
Merck
FSLW04700 |
47 mm |
£525.00
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
10218350
|
Merck
FSLW09025 |
90 mm |
£550.00
Pack of 25 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
10034840
|
Merck
FSLW14200 |
142 mm |
£381.00
Pack of 10 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
10075381
|
Merck
FSLW00010 |
3 m |
£1170.00
Each |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
Description
Hydrophobic membrane with laminated backing for easier handling
Our Fluoropore™ membrane is a hydrophobic, polytetrafluoroethylene (PTFE) polymer membrane bonded to a high density polyethylene support to improve the handling characteristics of the filter for normal applications. Fluoropore™ membranes provide broad chemical compatibility, high flow rates and consistency. (Please note that catalogue numbers containing in.FHUP in. are unlaminated, or produced without a backing.)Applications: Fluoropore™ Membrane: Clarifying Acids, Bases and Solvents; Air Monitoring; Filtering and Venting Gases; UV SpectroscopySpecifications
Not Autoclavable | |
Screen Filter | |
3.0 μm | |
286 mL/min x cm2 | |
Hydrophobic |
White | |
PTFE | |
Non-sterile | |
Filter Membranes |