missing translation for 'onlineSavingsMsg'
Learn More

Saint Gobain Life Sciences Fluran™ F-5500-A 2-Stop Pump Tubing

Provides continuous service at temperatures up to 204°C (400° F). Fluran™ F-5500-A 2-Stop Pump Tubing exhibits excellent resistance to corrosive chemicals, oils, fuels and solvents.

Brand:  Saint Gobain Life Sciences 070651-07

Code : A0

Additional Details : Weight : 0.80000kg

Product Code. 12393840

  • £155.00 / Pack of 12
Estimated Shipment: 04-12-2024
to see stock.
Add to basket

Description

Description

  • Provides continuous service at temperatures up to 204°C (400°F)
  • Excellent resistance to corrosive chemicals, oils, fuels and solvents
  • Resists ozone, sunlight and weathering
  • Opaque black color helps protect light sensitive fluids

Applications:

  • Solvent recovery systems
  • Process monitoring equipment
  • Peristaltic pumping of concentrated acids
Specifications

Specifications

Pump Tubing
0.03 in.
Fluran
2.46 mm
178 mm
0.85 mm
12 Pk.
400°F
Orange/Yellow
0.76 mm
0.1 in.
7 in.
0.03 in.
For severe environments, such as dry cleaning fluid lines and solvent recovery systems.
Opaque Black
204°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers