missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Fluted Interior Glass Funnels
Shop All Brand Products
Click to view available options
Diameter (Metric)Top:
70mm
80mm
100mm
150mm
Unit Size:
Pack of 10
Description
- Ground and fire-polished upper rim
- Short stem
- Angled at 60°
- Provided in packs of 10
Specifications
Specifications
| Diameter (Metric)Top | 100mm |
| Diameter (Metric) Stem | 10mm |
| Material | Borosilicate Glass |
| Angle | 60° |
| For Use With (Application) | Rapid filtration |
| Length (Metric) Stem | 100mm |
| Quantity | 1/Pk. |
| Product Type | Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction