missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Polyurethane Foam Stoppers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric):
25mm
38 mm
50 mm
Size:
25 x 50mm
38 x 50mm
50 x 50mm
Unit Size:
Pack of 100
Description
- Used for microbiology applications
- During storage of media, it is preferable to cover the stoppers with aluminum foil to avoid dust contamination on removal
- Shrinkage will occur after continued use following autoclaving, but this is dependent purely on application
- To eliminate the possibility of obstructing the flow of air into the media container, care should be taken not to crease the stoppers on fitting
Specifications
Specifications
| Diameter (Metric) | 38 mm |
| For Use With (Application) | Microbiology |
| Length (Metric) | 50 mm |
| Quantity | 100/Pk. |
| Size | 38 x 50mm |
| Color | White |
| Material | Polyurethane |
| Product Type | Plug Stopper |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto