missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Cleanroom Face Masks, Gamma Irradiated
GREENER_CHOICEBIOPHARMA

Product Code. p-7239941 Shop All Keystone Cleanroom Products Products
Click to view available options
Fastening Type:
Earloops
Headband
Ties
Color:
Blue
Green
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 17715299

Brand: Keystone Cleanroom Products S1461AD

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Gamma irradiated cleanroom facemasks eliminate goggles from fogging and mask slippage. Available with ties, headband, or earloop fastening.

  • Sterile cleanroom face masks
  • Certificates of Irradiation and Conformance with each shipment
  • Fastening Types: Earloops, Ties, or Headband

Specifications

Product Type Cleanroom Face Mask
Color Green
Fastening Type Ties
Material SMS
Size Large
Sterility Sterile
Dimensions (L x W) 7 x 4 in.
Style Pleated
Cleanroom Class Class 100 (ISO 5)
Disposable Single-use
Latex Free Yes
Length (English) 7 in.
Length (Metric) 18 cm
Model S-1461
Packaging Quantity 500/Case
Width (English) 4 in.
Width (Metric) 10 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.