missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Fold-flat Mask silv-Air Premium 5100+ FFP1
The silv-Air premium+ product line comprises classic folding respirators that adapt to different face shapes which fits perfectly to larger face shapes. The headband and integrated sealing lip in all protection classes mean the masks are easy to put on correctly as well as making them comfortable to wear, even for extended periods.
Brand: uvex 8765101
50.15 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
General Features
- Individually packed
- Color: white
- Without exhalation valve
Safety Features
- Certified FFP1 face mask to EN 149
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Flexible and adjustable nose clip
- Soft sealing lip guarantees a secure, comfortable sealed position of the mask
- Soft material edges for high wearing comfort
- Adjustable head band offering easy handling and comfortable fit
Specifications
EN 149 (D marked) | |
Flat-fold | |
Particulate | |
General Purpose Particulate Respirator | |
Yes | |
Non-sterile |
White | |
Single-use | |
Polypropylene, Polyester | |
Regular | |
FFP1 |