Learn More
uvex Fold-flat Mask silv-Air Premium 5200 FFP2
The silv-Air premium product line comprises classic, white folding respirators that adapt to different face shapes. The headband and integrated sealing lip in all protection classes mean the masks are easy to put on correctly as well as making them comfortable to wear, even for extended periods.
Brand: uvex 8765200
54.25 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
General Features
- Particle-filtering folding mask
- Individually packed
- Color: white
- Also available without exhalation valve
Safety Features
- Certified FFP1 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Flexible and adjustable nose clip
- Soft sealing lip guarantees a secure, comfortable sealed position of the mask
- Soft material edges for high wearing comfort
- Adjustable head band offering easy handling and comfortable fit

Specifications
EN 149 (D marked) | |
Flat-fold | |
FFP2 | |
General Purpose Particulate Respirator | |
No | |
Non-sterile |
White | |
Single-use | |
Polypropylene, Polyester | |
Regular | |
FFP2 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.