Learn More
Uvex Fold-flat Mask silv-Air Premium 5310 FFP3
The silv-Air premium product line comprises classic, white folding respirators that adapt to different face shapes. The headband and integrated sealing lip in all protection classes mean the masks are easy to put on correctly as well as making them comfortable to wear, even for extended periods.
Brand: Uvex 8765310
76.17 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Additional Details : Weight : 0.01300kg
Descrizione
General Features
- Particle-filtering folding mask with exhalation valve
- Individually packed
- Color: white
- Also available with carbon filter
Safety Features
- Certified FFP3 face mask to EN 149:2001+A1:2009
- D label (dolomite dust test passed): maximum breathability even with really high dust levels
- Cannot be reused
Comfort Features
- Exhalation valve reduces breathing resistance and build-up of heat and moisture in the mask
- Flexible and adjustable nose clip
- Soft sealing lip guarantees a secure, comfortable sealed position of the mask
- Soft material edges for high wearing comfort
- Adjustable head band offering easy handling and comfortable fit
Specifica
EN 149 (D marked) | |
Polypropylene, Polyester | |
FFP3 |
Single-use | |
Yes | |
Non-sterile |