missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Fold and Snap Tube Rack, 60-wells
The Fold and Snap Tube Rack is economical and durable. It is easy-to-assemble, simply fold and snap together.
Brand: Heathrow Scientific™
15.18 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Additional Details : Weight : 0.20000kg
Description
- 5-15 mL Tubes, 60 Wells (16 mm well dia.)
- Polypropylene racks ship flat in one piece
- Can be used in water baths
- Open concept allows samples to be incubated at the same temperature
- Rack design is optimal for tube stability
- Autoclavable
Specifications
Tube Rack | |
5 x 12 | |
Yellow | |
Polypropylene | |
Rectangular | |
Yes, When Empty | |
Tubes | |
50/Cs. | |
24.5 cm | |
10.8 cm | |
7.2 m | |
16 mm |
Fold and Snap Tube Rack | |
Autoclavable | |
Tubes | |
1 | |
2 Tiers | |
Non-sterile | |
5 to 15 mL Tubes | |
1 Ea. | |
9.6 in. | |
4.2 in. | |
2.8 in. |