missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Fold and Snap Tube Racks

An economical and durable solution for storing test tubes

Brand:  Heathrow Scientific

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 16293812

  • £11.75 / Each
Estimated Shipment: 05-09-2024
to see stock.
Add to basket

Description

Description

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable
Specifications

Specifications

Tube Rack
6 x 15
Yellow
Polypropylene
No
Test Tube Holding
1/Pk.
9.6 x 4.1 x 2.4 in.
9.6 in.
4.1 in.
2.4 in.
0.35 lb.
Fold and Snap Tube Rack
Autoclavable
Tubes
90
Non-sterile
50/Cs
9.6 x 4.1 x 2.4 in.
24.5 cm
10.5 cm
6.3 cm
13 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers