missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MULTIROIR Folding Back Trolley
Folding Back Trolley
Brand: MULTIROIR 65022
This item is not returnable.
View return policy
Description
- Reinforced PP top, 35 mm thick
- Silent castors diam 100 mm
- 2 fixed castors and 2 swivel castors with brake
- Load capacity 250/300 kg
- Small model ideal for 600 x 400 europe containers
- Delivered disassembled, easy to assemble
Specifications
250/300 kg | |
74 x 50 cm | |
For 600 x 400 Europe Containers |
Black | |
Transport All Types of Products | |
250 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 9
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MULTIROIR Folding Back Trolley > 74 x 50 cm
Spot an opportunity for improvement?Share a Content Correction