missing translation for 'onlineSavingsMsg'
Learn More

Manutan Folding mobile safety steps with anti-slip steps, blue, 14 tread

Brand:  Manutan A353042

Encompass_Preferred

Product Code. 12864268

  • £1293.49 / Each
Estimated Shipment: 27-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Anti-slip steps for secure foot holds, spring loaded tubular bar immobilises the steps. Large diameter feet on front legs provide firm contact with floor. Folds down for easy handling and storage. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323
  • Blue
  • Max. load capacity: 150kg
  • 14 steps (platform included)
  • Platform height: 3500mm
  • Dimensions (H x W x D), mm: 4500 x 1230 x 2630
  • Folded dimensions (H x W x D), mm: 900 x 1230 x 5500
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers