Learn More
Manutan Folding mobile safety steps with anti-slip steps, blue, five tread
Description
Anti-slip steps for secure foot holds, spring loaded tubular bar immobilises the steps. Large diameter feet on front legs provide firm contact with floor. Folds down for easy handling and storage. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323
- Blue
- Max. load capacity: 150kg
- Five steps (platform included)
- Platform height: 2750mm
- Dimensions (H x W x D), mm: 2250 x 835 x 1270
- Folded dimensions (H x W x D), mm: 900 x 835 x 2450
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.