missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Folding mobile safety steps with anti-slip steps, red, 10 tread
Brand: Manutan A353033
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Anti-slip steps for secure foot holds, spring loaded tubular bar immobilises the steps. Large diameter feet on front legs provide firm contact with floor. Folds down for easy handling and storage. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323- Red
- Max. load capacity: 150kg
- 10 steps (platform included)
- Platform height: 2500mm
- Dimensions (H x W x D), mm: 3500 x 1000 x 1905
- Folded dimensions (H x W x D), mm: 900 x 1000 x 4000