missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Folding mobile safety steps with metal steps, red, 10 tread
Brand: Manutan A353061
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Metal steps for secure foot holds, spring loaded tubular bar immobilises the steps. Folds down for easy handling and storage. Large diameter feet on front legs provide firm contact with floor. Rubber tyred rear wheels and retractable rubber tyred swivel front castors. Double handrail. Complies with BS 6323- Red
- Max. load capacity: 150kg
- 10 steps (platform included)
- Platform height: 2500mm
- Dimensions (H x W x D), mm: 3500 x 1000 x 1905
- Folded dimensions (H x W x D), mm: 900 x 1000 x 4000