missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Food Contact Certified Pallet
Food Contact Certified Pallet is ideal for equipping preparation area cold rooms.
£124.00 - £430.00
Specifications
Product Type | Aero Tote Pallet |
---|---|
Color | Black |
Certifications/Compliance | Food Contact Certified |
Height (English) | 4.7 in. |
Height (Metric) | 120 mm |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
17958551
|
Gilac™
G052262 |
600 mm | 400 mm |
£124.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17918571
|
Gilac™
G052261 |
800 mm | 1200 mm |
£430.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Food contact certified plastic pallet.
- Ideal for equipping preparation area cold rooms.
- Load capacity when stationary: 600 kg
- Load capacity in motion: 400 kg
- Storage prohibited on racks: the pads of the pallets are incompatible with the rails of the racks.
Specifications
Aero Tote Pallet | |
Food Contact Certified | |
120 mm |
Black | |
4.7 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title