missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Foodtrade Trousers With Pockets and Elasticated Waist, Regular, White
Click to view available options
Size:
2X-Large, Regular
3X-Large, Regular
Large, Regular
Medium, Regular
Small, Regular
X-Large, Regular
X-Small, Regular
Description
- Zip fly
- Hip pen and internal back pocket
- Inside leg: Short (S) 26 in. Regular (R) 28 in. Tall (T) 30 in.
- Machine washable and industrially launderable
- Fabric Weight: 245gsm
- 65% polyester/35% cotton
Specifications
Size | Medium, Regular |
Gender | Unisex |
Material | Cotton, Polyester |
Color | White |
Style | W366 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'