missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alexandra™ Foodtrade Trousers With Pockets and Elasticated Waist, Tall, Navy
Click to view available options
Size:
2X-Large, Tall
Large, Tall
Medium, Tall
Small, Tall
X-Large, Tall
X-Small, Tall
Description
- Zip fly
- Hip pen and internal back pocket
- Inside leg: Short (S) 26 in. Regular (R) 28 in. Tall (T) 30 in.
- Machine washable and industrially launderable
- Fabric Weight: 245gsm
- 65% polyester/35% cotton
Specifications
Size | Small, Tall |
Material | Cotton, Polyester |
Color | Navy |
Style | W366 |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'