missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Foot Operated Solvent Pump with Discharge Tube
Buerkle™ Foot Operated Solvent Pump with Discharge Tube for filling off high purity liquids such as solvents.
Brand: Buerkle™ 5603-1100
525.63 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : A0
Additional Details : Weight : 4.48000kg
Description
- Immersion tube can be steplessly adjusted to the barrel depth
- For barrels up to 220L
- Suitable for steel barrels with R 2 in. thread
- Thread adapter for commercially available containers and air filters for ultra-pure drawing-off available as accessory
Specifications
Explosíon Categories IIA, IIB and IIC, for use in Ex protection zone 0 and 1 | |
Solvents and Flammable Liquids, Foodstuffs | |
Stainless Steel V2A, PTFE (Seals) | |
Solvent Pump |
20 L/min | |
Discharge Tube, connector thread 2 in. | |
95 cm |