missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Forced-air Circulation Hot Air Sterilizer with SingleDISPLAY
Use this vacuum sterilizer for a variety of applications. Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY sterilizes containers and instruments. Safer than disinfection.
Marque: Memmert™ SF55
Code : 50
Informations supplémentaires : Weight : 57.00000kg
Description
- 1 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- SingleDISPLAY: Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-color displays
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Process time does not start until the set temperature is reached
- Three freely selectable temperature values
- Adjust by temperature (Celsius or Fahrenheit), fan speed, air flap position, program time, time zones, summertime/wintertime
- Forced air circulation by quite air turbine, adjustable in 10% steps for each segment individually
- Vent connection with restrictor flap
- AtmoCONTROL software on a USB stick for programming, managing and transferring programs via Ethernet interface or USB port
- Visual and acoustic alarms
Spécification
CE | |
53 L | |
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
SF55 | |
LED | |
115/230 V 50/60 Hz | |
400 mm | |
50/60 Hz | |
Parameters like temperature, fan speed, air flap position, programme time, time zones, summertime/wintertime are adjustable on ControlCOCKPIT | |
1.7/2 kW |
514 mm | |
330 mm | |
784 mm | |
10°C to 250°C | |
57 kg | |
400 mm | |
Works calibration certificate | |
Ethernet | |
115/230 V | |
400 mm |