missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY
Use this vacuum sterilizer for a variety of applications. Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY sterilizes containers and instruments. Safer than disinfection.
£1880.00 - £6860.00
Specifications
For Use With (Application) | Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation |
---|---|
Temperature (Metric) | 10°C to 250°C |
Display | TwinDISPLAY |
Frequency | 50/60 Hz |
Interface | Ethernet and USB |
Product Code | Brand | Capacity (Metric) | Height (Metric) Exterior | Depth (Metric) Outside | Depth (Metric) Chamber | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) Exterior | Depth (Metric) Outside | Depth (Metric) Chamber | Price | Quantity & Availability | ||
12875873
|
Memmert™
SF750PLUS |
749 L | 1726 mm | 784 mm | 600 mm |
£6860.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
12865873
|
Memmert™
SF450PLUS |
449 L | 1247 mm | 784 mm | 600 mm |
£5336.74
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
12815873
|
Memmert™
SF55PLUS |
53 L | 784 mm | 514 mm | 330 mm |
£2230.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||
12805873
|
Memmert™
SF30PLUS |
32 L | 704 mm | 434 mm | 250 mm |
£1880.00
Each |
Estimated Shipment: 03-09-2024
Log in to see stock. |
||
Description
- 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- TwinDISPLAY: Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-color displays
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Process time does not start until the set temperature is reached
- Three freely selectable temperature values
- Adjust by temperature (Celsius or Fahrenheit), fan speed, air flap position, program time, time zones, summertime/wintertime
- Forced air circulation by quite air turbine, adjustable in 10 % steps for each segment individually
- Vent connection with restrictor flap
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Visual and acoustic alarms
Specifications
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
TwinDISPLAY | |
Ethernet and USB |
10°C to 250°C | |
50/60 Hz |