missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Universal Oven UF with Forced-Air Convection & SingleDISPLAY

Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.

Brand:  Memmert™ UF260

3195.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 12696997

  • £3805.00 / Each
Estimated Shipment: 17-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UF.

  • Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
  • Temperature adjustment range: up to +300°C
  • Defined and programme-controlled fan speed
  • All-round heating system: absolutely uniform and precise temperature distribution
  • Pre-heated fresh air prevents temperature fluctuations
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • ControlCOCKPIT: SingleDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with high-definition TFT-colour display
  • adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
  • Overtemperature protection

The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.

Specifications

Specifications

9 cu. ft.
Stainless Steel (304/1.4301)
Forced
20°C to 300°C
1 high-definition TFT-colour display (SingleDISPLAY)
Fully isolated Stainless Steel door with 2-point locking (compression door lock)
20 kg
9
Temperature control, autodiagnostic system
Adaptive multifunctional digital PID-microprocessor controller
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
500 x 640 x 800 mm
684 mm
640 mm
800 mm
500 mm
110 kg
115/230 V
50/60 Hz
CE, cUL, DVE, EAC, GS
SingleDISPLAY. Adaptive multifunctional digital PID-microprocessor controller
256 L
Drying Oven
Temperature Control in Science, Research and Material Tests in Industry
Stainless Steel
UF260
Mains cable with plug (German type)
Stainless Steel
Up to 99.9°C: 0.1 / from 100°C: 0.5
3 years
824 x 1183 x 684 mm
824 mm
1183 mm
684 mm
161 kg
115/230 V, 50/60 Hz
1800/3400 W
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.