missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Universal Oven UF with Forced-Air Convection & TwinDISPLAY
Ideal for drying, heating, ageing, burn-in and hardening in research, science, industry and quality assurance.
Brand: Memmert™ UF260plus
4012.00 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
This item is not returnable.
View return policy
Description
Precise, easy to use, high quality - these three words describe the Memmert Universal Oven UFplus.
- Model sizes: 30, 55, 75, 110, 160, 260, 450, 750, 1060
- Temperature adjustment range: up to +300°C
- Defined and programme-controlled fan speed
- All-round heating system: absolutely uniform and precise temperature distribution
- Pre-heated fresh air prevents temperature fluctuations
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- ControlCOCKPIT: TwinDISPLAY - Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-colour displays.
- adjustable parameters: temperature (Celsius or Fahrenheit), fan speed, air flap position, programme time, time zones, summertime/wintertime
- Overtemperature protection
The technologically perfected masterpiece made of high-quality, hygienic, easy-to-clean stainless steel leaves nothing to be desired in terms of ventilation and control technology.
Specifications
9 cu. ft. | |
Stainless Steel (304/1.4301) | |
Forced | |
20°C to 300°C | |
2 high-definition TFT-colour displays (TwinDISPLAY) | |
Fully isolated Stainless Steel door with 2-point locking (compression door lock) | |
20 kg | |
9 | |
Temperature control, autodiagnostic system | |
Adaptive multifunctional digital PID-microprocessor controller | |
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days | |
500 x 640 x 800 mm | |
684 mm | |
640 mm | |
800 mm | |
500 mm | |
110 kg | |
115/230 V | |
50/60 Hz |
CE, cUL, DVE, EAC, GS | |
TwinDISPLAY. Adaptive multifunctional digital PID-microprocessor controller | |
256 L | |
Drying Oven | |
Temperature Control in Science, Research and Material Tests in Industry | |
Stainless Steel | |
UF260PLUS | |
Mains cable with plug (German type) | |
Stainless Steel | |
Up to 99.9°C: 0.1 / from 100°C: 0.5 | |
3 years | |
824 x 1183 x 684 mm | |
824 mm | |
1183 mm | |
684 mm | |
161 kg | |
115/230 V, 50/60 Hz | |
1800/3400 W |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction